C3
KNIPEX

10"L Crimper, RJ-10 (4-Poles) 7.65mm, RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm

  • Item # 10U159
  • My Part #
  • Mfr. Model # 97 51 12
  • Catalog Page # N/A
  • UNSPSC # 27111518
10"L Crimper, RJ-10 (4-Poles) 7.65mm, RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The multi-function Knipex® Professional Crimping Pliers is an extremely useful tool that not only lets you crimp 4-, 6- and 8-pole Western plugs, but can also cut and strip unshielded ribbon telephone cables with an integral length cutter and dismantling knife for ribbon cables. Parallel crimping action and integral lock with self-releasing lock mechanism assures repetitive high-quality crimping. An additional stripping device lets you strip round cables.

View More

Technical Specs

  • Primary Crimping Application Voice and Data Cable
  • Item Crimper
  • Insulated / Uninsulated Uninsulated
  • Capacity RJ-10 (4-Poles) 7.65mm, RJ-11/12 (6-Poles) 9.65mm, RJ-45 (8-Poles) 11.68mm
  • Overall Length 10"
  • For Use With Western Plugs
  • Cuts Yes
  • Strips Yes
  • Max. Crimping Force Not Rated
  • Adjustable Manual
  • Handle Type Ergonomic
  • Replacement Die Code None
  • Features 2-Component Handle, Length Cutter and Dismantling Knife for Ribbon Cables 6 and 12mm, Stripper for Round Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.