DV
KNIGHT

PDA Inspection Software

  • Item # 6DNP5
  • My Part #
  • Mfr. Model # Ipaq 210 complete regular
  • Catalog Page # N/A
  • UNSPSC # 43232603
PDA Inspection Software close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All PDAs and Software

Technical Specs

  • Item PDA Inspection Software
  • Width 2-5/32"
  • Depth 19/32"
  • Height 3-5/16"
  • Screen Size 4"
  • Operating System HP WebOS
  • Memory 8 MB
  • Speakerphone Dual-Microphone
  • Camera Type 5 MP
  • Battery 910mA
  • Includes Home Inspection Software for PC and Handheld PDA, Handheld PDA iPAQ 210, Diagram Booklet, CD, Charger, Sync Cable, Headset Adapter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.