Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KNAACK

Jobsite Mobile Workbench, 46-1/4" Width, 25" Depth, 37-1/2" Height, Steel

  • Item# 13R505
  • Mfr. Model# 63
  • Catalog Page# 958
  • UNSPSC# 24102006
Jobsite Mobile Workbench, 46-1/4" Width, 25" Depth, 37-1/2" Height, Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,027.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 373.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a load capacity of 1000 lb., this mechanics chest provides secure storage on wheels. It has a low working height to conveniently position your equipment when you attach a vise or a pipe threader. Three doors in front and three doors in back offer easy access. A removable rubber mat protects the worktop and tools from wear and tear. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Mobile Workbench
  • Width 46-1/4"
  • Depth 25"
  • Height 37-1/2"
  • Work Surface Material Steel
  • Storage Capacity 25.1 cu. ft.
  • Color Red
  • Number of Doors 2
  • Gauge 12 ga.
  • Caster Dia. 6"
  • Caster Type (2) Fixed, (2) Swivel
  • Material Steel
  • Number of Drawers 8
  • Number of Shelves 1
  • Configuration Right Bank: 21-13/16" L x 17-1/2" D x 1-1/64" T, Left Bank: (3) 1" H, (4) 2-1/2" H, (1) 6" H
  • Lid Type Hinged
  • Locking System Recessed Lock Housing
  • Handle Type Heavy-Duty Push
  • Features Fully Arc-Welded Seams, Full-Length Staked Piano Hinges, Powder Paint Finish, 1000 lb. Load Capacity
  • Includes (2) Grab On Door, 6" Non-Marking Polyurethane Caster Set, Removable Rubber Mat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.