Skip Content

C3
KNAACK

Mobile Cabinet Workbench, Steel, 25" Depth, 37-1/2" Height, 46-1/4" Width

  • Item # 13R513
  • My Part #
  • Mfr. Model # 45
  • Catalog Page # 749
  • UNSPSC # 24102006
Mobile Cabinet Workbench, Steel, 25" Depth, 37-1/2" Height, 46-1/4" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,780.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 310.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a load capacity of 1000 lb., this mechanics chest provides secure storage on wheels. The heavy-duty top is suitable for mounting pipe threaders or vices. Four drawers offer easy access to small tools and supplies, while two open areas on the right side store bulkier items. The recessed lock housing offers protection against theft. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Cabinet Workbench Item Mobile Cabinet Workbench
  • Workbench/Table Surface Material Steel
  • No. of Drawers 4
  • Number of Doors 2
  • Width 46-1/4"
  • Depth 25"
  • Height 37-1/2"
  • Workbench/Table Frame Material Steel
  • Color Tan
  • Caster Configuration (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Gauge 12
  • Handle Included Yes
  • Includes (2) Grab On Door
  • Top Thickness 7 ga.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.