Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KNAACK

46" x 30" x 72" Jobsite Piano Box, 57.5 cu. ft., Tan

  • Item# 13R520
  • Mfr. Model# 90
  • Catalog Page# 957
  • UNSPSC# 24112401
46" x 30" x 72" Jobsite Piano Box, 57.5 cu. ft., Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,085.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 387.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The full-width shelves are ideal for organizing shovels, 4-ft. levels, transits, and tools. The bi-fold cover folds completely out of the way for unrestricted access. The recessed handles provide positive gripping, even with gloves on. The recessed lock housing provides protection against theft, along with additional reinforcement between the lock and the side housing. The ball stud bracket provides added strength reduces the potential for breakage. The gas spring guards prevent damage from shifting loads. The grommet provides easy, weatherproof power cord access. Four-way skids allow access from any side, making it easier and faster to transport. The heavy-duty hinges are extra durable and resist pry-ins. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Piano Box
  • Width 72"
  • Depth 30"
  • Height 46"
  • Storage Capacity 57.5 cu. ft.
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 0
  • Number of Shelves 2
  • Number of Drawers 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 21040B
  • Locking System (1) 3-Point, (1) Recessed Lock Housing
  • Padlock Shackle Max. Dia. 3/8"
  • Configuration 71-13/16L x 12-7/16D x 2-19/32T
  • Handle Type Recessed
  • Features Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
  • Includes (1) Recessed Lid Handle, (2) Recessed Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.