Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KNAACK

13" x 19" x 32" Jobsite Chest, 5 cu. ft., Tan

  • Item# 13R536
  • Mfr. Model# 2032
  • Catalog Page# 957
  • UNSPSC# 24112401
13" x 19" x 32" Jobsite Chest, 5 cu. ft., Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $523.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 73.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight storage chest is useful for all applications and security level needs. Four-way skids allow access from any side, making it easier and faster to transport. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Item Jobsite Chest
  • Width 32"
  • Depth 19"
  • Height 13"
  • Storage Capacity 5 cu. ft.
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 0
  • Number of Shelves 0
  • Number of Drawers 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Locking System (2) Padlock Enclosures
  • Padlock Shackle Max. Dia. 3/8"
  • Configuration Double Lock, (2) Recessed Side
  • Handle Type Recessed
  • Features Powder Paint Finish for Corrosion, Abrasion, and Scratch Resistance, 14 ga. Steel Skids, Fully Arc-Welded Seams
  • Includes (2) Recessed Side Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.