C3
KNAACK

36" x 30" x 66" Jobsite Box, 31.0 cu. ft., Tan

  • Item # 14V866
  • My Part #
  • Mfr. Model # 1010
  • Catalog Page # 748
  • UNSPSC # 24112401
36" x 30" x 66" Jobsite Box, 31.0 cu. ft., Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,821.15 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 290.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a 4-point crane lift system, this versatile, portable box can hold hand and power tools, compressors, and more. The easy-closing deep cover design provides strength and security on the jobsite, in the workshop, or in the plant. The powder-coated finish provides superior durability and corrosion resistance.

View More

Technical Specs

  • Jobsite Box Product Grouping Jobsite Boxes
  • Item Jobsite Box
  • Nominal Outside Width 66"
  • Nominal Outside Depth 30"
  • Nominal Outside Height 36"
  • Storage Capacity 31.0 cu. ft.
  • Jobsite Box Color Family Brown
  • Locking System Recessed Lock Housing
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Shelves 0
  • Number of Drawers 0
  • Handle Type Recessed
  • Width 66"
  • Depth 30"
  • Height 36"
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695
  • Configuration 3/8 Shackle, IV Recessed Lock Housing, (1) Recessed Lid
  • Features 4 pt. Crane Lift System, Nonlinear 3 pt. Latching System, Electrical Pass-Through Grommet for Weatherproof Power Cord Access
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.