C3
KNAACK

13" x 19" x 32" Jobsite Box, 5.0 cu. ft., Tan

  • Item # 13R535
  • My Part #
  • Mfr. Model # 32
  • Catalog Page # 748
  • UNSPSC # 24112401
13" x 19" x 32" Jobsite Box, 5.0 cu. ft., Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $589.17 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 84.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This versatile chest can hold hand and power tools and accessories and features a full-length piano hinge, stacked and welded to resist break-in attempts. The size is ideal for a personal box on a jobsite or added security inside a trailer. The 2-point latch with recessed lock housing offers protection against theft, along with extra reinforcement between the lock and the side housing. Four-way skids allow access from any side. Optional casters are available separately.

View More

Technical Specs

  • Jobsite Box Product Grouping Jobsite Boxes
  • Item Jobsite Box
  • Nominal Outside Width 32"
  • Nominal Outside Depth 19"
  • Nominal Outside Height 13"
  • Storage Capacity 5.0 cu. ft.
  • Jobsite Box Color Family Brown
  • Locking System (1) 3-Point, (1) Recessed Lock Housing
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Shelves 0
  • Number of Drawers 0
  • Handle Type (1) Recessed Lid, (2) Recessed Side
  • Width 32"
  • Depth 19"
  • Height 13"
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 495
  • Features Electrical Pass-Through Grommet for Weatherproof Power Cord Access, Reinforced Lock Housing, Staked and Welded Heavy-Duty Hinges, Powder Paint Finish, Abrasion, and Scratch Resistance, Steel Skids, Fully Arc-Welded Seams
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.