ST
KNAACK

12" x 12" x 28" Jobsite Box, 2.3 cu. ft., Tan

  • Item # 13R537
  • My Part #
  • Mfr. Model # 28
  • Catalog Page # 748
  • UNSPSC # 24112401
12" x 12" x 28" Jobsite Box, 2.3 cu. ft., Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $267.29 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 30.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The full arc welding design and hemmed edges offer increased safety and support on the jobsite.

View More

Technical Specs

  • Jobsite Box Product Grouping Jobsite Boxes
  • Item Jobsite Box
  • Nominal Outside Width 28"
  • Nominal Outside Depth 12"
  • Nominal Outside Height 12"
  • Storage Capacity 2.3 cu. ft.
  • Jobsite Box Color Family Brown
  • Locking System Padlock Hasp
  • Padlock Shackle Max. Dia. 3/8"
  • Number of Shelves 0
  • Number of Drawers 0
  • Handle Type (2) Recessed Side
  • Width 28"
  • Depth 12"
  • Height 12"
  • Color Tan
  • Lid Type Hinged
  • Number of Doors 0
  • Material Steel
  • Gauge 16
  • Casters Included No
  • Use With Caster No. Mfr. No. 695, 516, 600
  • Configuration (2) Recessed Side
  • Features Fully Arc-Welded, Powder Paint Finish
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.