Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KMC CONTROLS

Air Flow Sensor Kit

  • Item# 4DDY8
  • Mfr. Model# KIT-1005
  • Catalog Page# 3796
  • UNSPSC# 40141603
Air Flow Sensor Kit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $96.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This bundled kit contains a selection of sensors and sensing points to help make it as easy as possible to repair and upgrade your pneumatic systems. By replacing or upgrading only the parts that you need, as they're needed, you not only can extend the life of your old pneumatic systems, but also reduce waste, and save money on labor and material costs.

View More

Technical Specs

  • Item VAV Control Kit
  • Type Pneumatic
  • Application Differential Pressure Sensor Kit
  • Features Airflow Sensor of Each Size For 4 to 12" Inlet Sizes of Standard VAV Terminals
  • For Use With Pneumatic VAV Box
  • Includes One 3-5/32" Long (80 mm) sensor, 1 Sensing Point (SSS-1002), One 5-13/32" Long (137 mm) Sensor, 2 Sensing Points (SSS-1003), One 7-21/32" Long (195 mm) Sensor, 3 Sensing Points (SSS-1004), One 9-29/32" Long (252 mm) Sensor, 4 Sensing Points (SSS-1005) Installation Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.