Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KMC CONTROLS

Fan Power+ Hot Water Reheat upto 23k btu

  • Item# 4DDY6
  • Mfr. Model# KIT-1003
  • Catalog Page# 3796
  • UNSPSC# 40141603
Fan Power+ Hot Water Reheat upto 23k btu close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $733.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The variable air volume (VAV) control kit from KMC CONTROLS contains all the components necessary to field replace pneumatic controls for fan power and electric hot water reheat up to 22.5K BtuH.

View More

Technical Specs

  • Item VAV Control Kit
  • Type Pneumatic
  • Application Fan Power and Hot Water Reheat Up to 22.5K BtuH
  • Features Kits Contain All Control Components Necessary To Field Replace Controls For Each Indicated Application
  • For Use With Pneumatic VAV Box
  • Includes 2-Pipe Room Thermostat, Direct Acting, with Scale Plate Options, Damper Actuator (5 to 10 psi spring range) with Metal Body, Modulating Reheat Control Valve, 1/2", 2-Way, N.O., 1.0 Cv, 3 to 8 psi, Pneumatic-Electric Relay, SPDT, Thermostat Universal Upgrade Kit, Tube Assemblies, 8", with Eyelets and Adapters, Screwdriver, Flat Blade, and Hex Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.