Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KMC CONTROLS

24VAC/DC Floating Electric Actuator, -22° to 131°F, 320 in.-lb., 90 to 115 sec. and 80 to 115 sec.,

  • Item# 6HXU9
  • Mfr. Model# MEP-7853
  • Catalog Page# 3799
  • UNSPSC# 31251502
24VAC/DC Floating Electric Actuator, -22° to 131°F, 320 in.-lb., 90 to 115 sec. and 80 to 115 sec., close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $903.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Capacitor failsafe electric actuator is designed to regulate large control air dampers as well as ball, globe, and butterfly valves. The built-in overload protection eliminates the need for end or limit switches and, if desired, an adjustable single or dual SPDT auxiliary switch can be field-installed. Designed for use with floating thermostats or controllers.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Shaft Type 3/8" to 1" Round or 5/16" to 5/8" Square
  • Torque 320 in.-lb.
  • Stroke Deg. 0 to 95
  • Height 3"
  • Width 5"
  • Depth 10-1/8"
  • Electrical Connections 22-14 AWG Wire Clamp
  • Signal Type Floating
  • Ambient Temp. Range -22 Degrees to 131 Degrees F
  • Power Consumption 10 to 40VA Initial
  • Timing 90 to 115 sec. and 80 to 115 sec.
  • Voltage 24VAC/DC
  • For Use With Dampers or Valves that Require Up to 320 in.-lb. of Torque
  • Includes Non-Rotation Bracket and Potentiometer Feedback
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.