Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KMC CONTROLS

Electric Actuator, -22 to 131F

  • Item# 6HXU4
  • Mfr. Model# MEP-4001
  • Catalog Page# 3799
  • UNSPSC# 31251502
Electric Actuator,-22 to 131F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $126.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When space is at a premium, this compact, direct-coupled pled non-spring return electric actuator is an excellent choice for regulating smaller control air dampers, VAV terminal units, and valves. Designed for use with floating thermostats or controllers.

View More

Technical Specs

  • Item Electric Actuator
  • Mounting Type Direct Mount
  • Spring Return No
  • Shaft Type 1/4" to 5/8" Round or 1/4 "to 7/16" Square
  • Torque 40 in.-lb.
  • Stroke Deg. 0 to 95
  • Height 2-1/2"
  • Width 2-5/8"
  • Depth 5-3/8"
  • Electrical Connections 22-14 AWG Wire Clamp
  • Signal Type Floating
  • Ambient Temp. Range -22 Degrees to 131 Degrees F
  • Power Consumption 2VA
  • Timing 90 sec.
  • Voltage 24VAC/DC
  • For Use With Dampers or Valves that Require Up to 40 in.-lb. of Torque
  • Includes Non-Rotation Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.