Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KMC CONTROLS

Reset Volume Controllers for VAV

  • Item# 4DDZ2
  • Mfr. Model# CSC-2001
  • Catalog Page# 3796
  • UNSPSC# 41112404
Reset Volume Controllers  for VAV close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use on VAV terminal units in HVAC systems.

View More

Technical Specs

  • Item Reset Volume Controller
  • Type Sub Master
  • Control Type DA
  • Thermostat Required for Cooling DA
  • Thermostat Required for Heating RA
  • Setpoint Range Minimum (In. WC) 0 to 1" WC
  • Setpoint Range Maximum (In. WC) Min + 1
  • Reset Pressure Band 8 +/-0.5 to 13 psig
  • Air Consumption 14.4 SCIM at 20 psig
  • Output Sensitivity (In. WC) 5 PSI / 0.02" WC
  • Main Air Pressure (PSIG) 15 to 30 PSIG
  • Connection Ports Push On Fittings For 1/4" O.D. Tubing
  • Max. Signal Pressure (In. WC) 6
  • Material of Construction ABS
  • Output Capability 0 to Supply Pressure
  • Operating Temp. Limit (F) 40 to 120 Degrees F
  • Mounting Hole Dia. (In.) 3/16
  • Features Adjustable Min Max Air Flow
  • Color Beige
  • Accessories HFO-0006/SSS-1000 Series Flow Sensors, 4DEA3, 4DEA4, 4DEA5, 4DEA6
  • Includes Mounting Bracket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.