Skip Content
C3
KMC CONTROLS

Differential Pressure Flow Sensor, 4 In

  • Item # 4DEA3
  • Mfr. Model # SSS-1002
  • Catalog Page # 3103
  • UNSPSC # 41111927
Differential Pressure Flow Sensor,4 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $15.54 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Differential Pressure Flow Sensors

• 1/2" exterior length 1/4" push-on nipple
For use with VAV controllers and 3/8" O.D. polyethylene tubing. Easily installed through 7/8" dia. hole in duct.
Variable Air Volume (VAV) Controller Submasters and Sensors

View More

Technical Specs

  • Item Differential Pressure Flow Sensor
  • Type Single Sensing Point
  • Insertion Length (In.) 3-5/32
  • Exterior Length (In.) 1/2
  • Overall Length (In.) 4
  • Mounting Flange 3-1/2 x 1-1/4"
  • Flange Dia. (In.) Cut a 7/8" Diameter Hole In The Ducting to Accept The Unit
  • Mounting Hole Dia. (In.) 3/16
  • Mounting Hole Center to Center (In.) 2-3/4
  • Fitting Size 1/4" Push On Nipple
  • For Use With VAV Controllers, 3/8" O.D. Polyethylene Tubing
  • Includes 1/4" Thick Foam Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iran and North Korea.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.