TP
KMC CONTROLS

Controller, 24VAC Voltage, Screw Terminals, Inputs Thermistors Type II or III

  • Item # 29VK24
  • My Part #
  • Mfr. Model # BAC-4007CW0001
  • Catalog Page # N/A
  • UNSPSC # 41112215
Controller,  24VAC Voltage,  Screw Terminals,  Inputs Thermistors Type II or III close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~HVAC Controls and Thermostats~Building Automation Controls


$305.69 / each Offer Ends 03/15/20

Web Price $377.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.457 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Sale

Technical Specs

  • Item Controller
  • Type BACnet
  • Voltage 24VAC
  • Connection Screw Terminals
  • Inputs Thermistors Type II or III
  • Outputs Analog/Binary
  • Display LCD
  • Dimensions 1" x 1-3/64"
  • Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready
  • Includes Backplate
  • For Use With Fan Coil Units
  • Agency Compliance UL 916 Energy Management Equipment, FCC Class A, Part 15, Subpart B, Canadian ICES-003 Class B, BACnet Testing Laboratory, SASO PCP Registration KSA R-103266
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms