TP
KMC CONTROLS

Controller,BACnet,Rooftop Units,Split

  • Item # 29VK22
  • My Part #
  • Mfr. Model # BAC-4003CW0002
  • Catalog Page # N/A
  • UNSPSC # 41112215
Controller,BACnet,Rooftop Units,Split close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $395.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.457 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Controller
  • Type BACnet
  • Voltage 24VAC
  • Connection Screw Terminals
  • Inputs Thermistors Type II or III
  • Outputs Analog/Binary
  • Display LCD
  • Dimensions 1" x 1-3/64"
  • Features Suitable for Standalone or BACnet MS/TP Operation, New or Retrofit, Full Color Display, Network Ready
  • Includes Backplate
  • For Use With Rooftop Units, Split Systems
  • Agency Compliance UL 916 Energy Management Equipment, FCC Class A, Part 15, Subpart B, Canadian ICES-003 Class B, BACnet Testing Laboratory, SASO PCP Registration KSA R-103264
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.