TP
KM SYSTEMS

Grooving/Threading Cutting Unit Head, KM40TSS25ENE, Left Hand, Center to Cutting Tip 17.00mm

  • Item # 287FV9
  • My Part #
  • Mfr. Model # KM40TSS25ENEL3
  • Catalog Page # N/A
  • UNSPSC # 23171619
Grooving/Threading Cutting Unit Head,  KM40TSS25ENE,  Left Hand,  Center to Cutting Tip 17.00mm close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Indexable Cutting Bodies - Parting and Grooving Tools~Indexable Cutting Unit Heads for Parting and Grooving


$450.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.77 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Technical Specs

  • Item Grooving/Threading Cutting Unit Head
  • Toolholder Style KM40TSS25ENE
  • Cutting Direction Left Hand
  • Insert Style NG 3R
  • Shank Dia. 40mm
  • Coolant Fed Coolant Through
  • Cutting Application Grooving, Threading
  • Overall Length 70mm
  • ANSI Code KM40TSS25ENEL3
  • Center to Cutting Tip 17mm
  • Compatible Hardware Clamp CM72, Clamp Screw MS1489
  • Connection Size KM40
  • Cutting Location Internal
  • Depth of Cut 5.33mm
  • Insert Holding Type Top Clamp
  • ISO Number KM40TSS25ENEL3
  • Max. Bore Depth 55mm
  • Min. Bore Dia. 34mm
  • Neck Dia. 25mm
  • Product Family Top Notch Grooving
  • Rake 0
  • Standards ISO 26622
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov