Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KLO-SHURE

Strut Mounted Insulation Coupling, Carbon Steel / High Strength TPO Plastic

  • Item # 29JF80
  • My Part #
  • Mfr. Model # 2400609273
  • Catalog Page # 2821
  • UNSPSC # 40141725
Strut Mounted Insulation Coupling, Carbon Steel / High Strength TPO Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.65 / each

Shipping: pkg of 15

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Absorbs shock and vibration, reduces unwanted noise, and prevents galvanic corrosion. Interlock edges and channel locator legs help ensure that the cushion remains in place. Corrosion-resistant yellow dichromate-plated steel with elastomer cushion.

View More

Technical Specs

  • Item Insulation Coupling
  • Type Strut Mounted
  • Pipe Size (In.) 1/2
  • Tube Size (In.) 1/2
  • Rod Size 1/2"
  • Material Carbon Steel / High Strength TPO Plastic
  • Length (In.) 2
  • Width (In.) 2-1/8
  • Insulation Thickness 3/4"
  • Fits Tube Size 1/2"
  • Metal Detectable Yes
  • Description/Special Features Strut Mounted, Insulation
  • Includes Clamp Halves with Welded Fastener, Locknut
  • Compliance UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.