Skip Content

TP
KLINGER SPIRAL WOUND GASKET TYPE CR

304SS and Flexible Graphite Spiral Wound Metal Gasket, 17-3/4" Outside Dia., Green, Yellow, Gray Str

  • Item # 45CD90
  • My Part #
  • Mfr. Model # SWCRIR-1400-P1-G-WE-OA
  • Catalog Page # 2836
  • UNSPSC # 31181503
Spiral Wound Gasket,CRIR,14 in,17-3/4 in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Klinger spiral wound metal gasket is suitable for use on raised face and flat face flanges. Gasket features solid metal outer and inner rings that help protect the inner windings of the gasket element from high temperatures.

View More

Technical Specs

  • Item Spiral Wound Metal Gasket
  • Type CRIR ANSI Class 150
  • Pipe Size 14"
  • Outside Dia. 17-3/4"
  • Bolt Holes 0
  • Inside Dia. 14-5/8"
  • Thickness 3/16"
  • Material of Construction 304SS and Flexible Graphite
  • Max. Pressure (PSI) 150
  • Temp. Range (F) 0 to 932
  • Color Green, Yellow, Gray Stripe
  • Metal Detectable Yes
  • Standards API 6FB Fire Safe Certified, ASME B16.20 Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.