Navigation Menu New

Access My Account, Order History, Lists and more here.

60GW55 KCJ-XH-30TIN UNSPSC # 0

Tap image to zoom.

Roll over image to zoom.

2-5/8 in Carbon Steel Replacement Blade Head, 12 PK

  • Item # 60GW55
  • Mfr. Model # KCJ-XH-30TIN
  • UNSPSC # 0
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Replacement Blade Head
  • Primary Cutting Application General Purpose
  • Material Carbon Steel
  • Blade Point Type Safety Tip
  • Blade Edge Straight
  • Number of Blades Included 1
  • Number of Cutting Edges 1
  • Number of Blade Points 1
  • Blade Dispenser Included No
  • Thickness 0.063 in
  • Length 2-5/8 in
  • Width 1-3/4 in
  • Fits Utility Knives Stock No. 6ANT6, 6ANT3, 6ANT5, 6ANT4, 25D164, 25D165, 25D166, 25D167, 436L65, 436L66, 60GW54, 60GW52, 60GW53,56FR07, 56FR08, 56FR09, 56FR10, 56FR11, 56FR12
  • Mount Type Push Button
  • Includes Pack of 12 Blades
Back to Top