Navigation Menu New

Access My Account, Order History, Lists and more here.

56FR07 PLS-200XC-20G UNSPSC # 27111503

Tap image to zoom.

Roll over image to zoom.

Fixed Blade 6 1/2 in Safety Cutter, 1 EA

  • Item # 56FR07
  • Mfr. Model # PLS-200XC-20G
  • UNSPSC # 27111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Safety Cutter
  • Disposable No
  • Left/Right Hand Ambidextrous
  • Metal Detectable No
  • Blade Operation Fixed Blade
  • Blade Type Safety Recessed
  • Blade Change Push Button
  • Overall Length 6 1/2 in
  • Blade Material Carbon Steel
  • Handle Color Orange
  • Handle Material Nylon/Polypropylene
  • Number of Blades Included 1
  • Tether Style Tether Ready
  • Overall Width 1 3/8 in
  • Overall Thickness 5/16 in
  • Position 2
  • Handle Type Ergonomic
  • Features Protected Blade, Replaceable Blade Heads
  • Stores No Storage
  • Application Banding, Boxes, Shrink Wrap, Tape
Back to Top