Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

VDV Scout Cable Tester, W Case

  • Item# 39E519
  • Mfr. Model# VDV501-814
  • Catalog Page# N/A
  • UNSPSC# 43222814
VDV Scout Cable Tester, W Case close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item VDV Scout Cable Tester
  • Display LCD
  • Application Continuity and Length Testing
  • For Use With Network and Coax Cable
  • Features Simultaneous Testing of Video and Data Cables
  • Measures Cable Length
  • Adapter Type F To F Barrel Connector
  • Connector Type RJ45, RG11, F Connector
  • Includes Location ID Remotes for Locating Cable Runs To Wall Outlets and Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None