Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KLEIN TOOLS

Black Tool Pouch, Leather, Fits Belts Up To (In.): 2

  • Item# 2DFR2
  • Mfr. Model# 5119
  • Catalog Page# 790
  • UNSPSC# 27112809
Black Tool Pouch, Leather, Fits Belts Up To (In.): 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $32.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.43 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KLEIN TOOLS® helps keep your tools nearby with this leather 4-pocket tool pouch. Holds pliers and other tools safely and comfortably. 4 pockets and a knife snap give you easy access to your tools. Riveted leather construction. Slotted to fit belts up to 3"W.

View More

Technical Specs

  • Item Tool Pouch
  • Number of Pockets 4
  • Width (In.) 6.5
  • Depth (In.) 3
  • Height (In.) 8.5
  • Fits Belts Up To (In.) 2
  • Material Leather
  • Color Black
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Riveted and stitched for extra durability
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.