Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

Canvas Tool Backpack, General Purpose, Number of Pockets: 39, Black

  • Item# 34E650
  • Mfr. Model# 55421-BP
  • Catalog Page# N/A
  • UNSPSC# 53121603
Canvas Tool Backpack, General Purpose, Number of Pockets: 39, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Note: Tools and parts not included.

View More

Technical Specs

  • Item Tool Backpack
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas
  • Number of Pockets 39
  • Color Black
  • Number of Pieces 1
  • Material 1680 Denier Ballistic
  • Number of Inside Pockets 34
  • Number of Outside Pockets 5
  • Features Orange Interior For Easy Tool Visibility, Wide Opening, Durable Molded Bottom, Large Front Pocket Fits Fish Tapes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms