Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
KLEIN TOOLS

Tone Generator Display: LED Adapter Type: RJ11 and RJ45

  • Item # 6LFX0
  • My Part #
  • Mfr. Model # VDV500-051
  • Catalog Page # N/A
  • UNSPSC # 43222814
Tone Generator Display: LED Adapter Type: RJ11 and RJ45 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TONEcube is a professional series tone generator for wire tracing. It features several tone frequencies and strong power output to assist in tracing wire. Five different tone sounds are selectable by tone switch. Separate status LEDs help to indicate normal and reverse line polarity. Modular plug for direct connection to phone jacks.

View More

Technical Specs

  • Item Tone Generator
  • For Use With Twisted Pair, Single Conductor, Datacom and Generic Cables/Wiring
  • Adapter Type RJ11 and RJ45
  • Connector Type Alligator Clips, RJ11 and RJ45
  • Standards CE & WEEE
  • Primary Function Copper Cable Tracing (Tone)
  • Instrument Display None
  • Data Line Polarity Indicator No
  • WiFi Capability No
  • PoE/PoE+ Detection No
  • Tone Generator Yes
  • Tone Detection No
  • Wiremapping No
  • Cable Length Display No
  • Distance to Fault No
  • Pair Tracing Yes
  • Endpoint Testing No
  • Service Detection No
  • Continuity Testing Yes
  • Opens/Shorts Detection No
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification No
  • Crosstalk Detection No
  • Impedance Detection No
  • Cable Certification No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.