Skip Content

 
KLEIN TOOLS

Tape Measure

Tape Measure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Tape Measure 
  • Measurement Type SAE 
  • Blade Material Steel 
  • Case Type Closed 
  • Graduations 1/16" 
Blade Length
Please Select
Blade Width
Please Select
Graduation Type
Please Select

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Blade Length
Blade Width
Graduation Type
Price
Qty
Please use Qty box to add item(s) to cart.
93116
16 ft.
1"
in./ft.

$26.70 / each

Enter location to check availability
Catalog Page #  NA

Price $26.70 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 16 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
928-25HV
25 ft.
1"
in.

$36.40 / each

Enter location to check availability
Catalog Page #  NA

Price $36.40 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in.
93125
25 ft.
1"
in./ft.

$32.00 / each

Enter location to check availability
Catalog Page #  NA

Price $32.00 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
93025
25 ft.
1"
in./ft.

$23.65 / each

Enter location to check availability
Catalog Page #  NA

Price $23.65 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
93225
25 ft.
1"
in./ft.

$33.20 / each

Enter location to check availability
Catalog Page #  NA

Price $33.20 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 25 ft.
  • Blade Width 1"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
93430
30 ft.
1-1/16"
in./ft.

$37.95 / each

Enter location to check availability
Catalog Page #  NA

Price $37.95 / each

Technical Specs

  • Item Tape Measure
  • Measurement Type SAE
  • Blade Length 30 ft.
  • Blade Width 1-1/16"
  • Blade Material Steel
  • Case Type Closed
  • Graduations 1/16"
  • Graduation Type in./ft.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More