Skip Content

ST
KLEIN TOOLS

TDR Cable Tester, LCD Display, +- 1% Accuracy (%)

  • Item # 39E520
  • My Part #
  • Mfr. Model # VDV501-815
  • Catalog Page # N/A
  • UNSPSC # 41115316
TDR Cable Tester,0-15,000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $307.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Klein Tools® VDV Ranger TDR kit allows you to test and measure cable with the latest technology. Time Domain Reflectometry Spread Spectrum (TDR-SS) technology measures cable length up to 3000 ft. (914m) with superior accuracy. Helps simplify cable estimating and bill jobs more accurately.

View More

Technical Specs

  • Item TDR Cable Tester
  • Accuracy (%) +- 1%
  • Display LCD
  • Special Features Cable Fault Finder, Tone Generator and Cable Manager
  • Includes TDR, Adapter Cord Set, Batteries, and Carrying Case BNC to F Connector, Insulated Push On FCconnector RO Alligator Clips, Insulated BNC Connector to Alligator Clips, Insulated Push on F Connector to RJ45 Modular Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.