Skip Content

 
KLEIN TOOLS

Strap Wrenches

Strap Wrenches close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Strap Wrench 
Pipe Capacity
Please Select
Outside Dia. Tubing
Please Select
Handle Length
Please Select
Strap Width
Please Select

Your Filters:

Clear All
SG_Brand
  • KLEIN TOOLS 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Pipe Capacity
Outside Dia. Tubing
Handle Length
Strap Width
Price
Qty
Please use Qty box to add item(s) to cart.
S-12H
5"
1-1/2" to 5"
12"
1"

$44.55 / each

Enter location to check availability
Catalog Page #  NA

Price $44.55 / each

Technical Specs

  • Item Strap Wrench
  • Pipe Capacity 5"
  • Outside Dia. Tubing 1-1/2" to 5"
  • Handle Length 12"
  • Strap Width 1"
S-18H
8"
1-1/8" to 8"
18"
1-3/4"

$123.70 / each

Enter location to check availability
Catalog Page #  NA

Price $123.70 / each

Technical Specs

  • Item Strap Wrench
  • Pipe Capacity 8"
  • Outside Dia. Tubing 1-1/8" to 8"
  • Handle Length 18"
  • Strap Width 1-3/4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms