Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEIN TOOLS

Steel Screwdriver with 12" Shank and 3/8" Standard Tip

  • Item # 2DFX3
  • My Part #
  • Mfr. Model # 602-12
  • Catalog Page # 799
  • UNSPSC # 27111701
Steel Screwdriver with 12" Shank and 3/8" Standard Tip close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built to handle tough jobs with ease, this slotted screwdriver features steel construction with a chrome finish. The shank features a hex bolster that allows wrench-assisted turning. The cushion-grip handle offers high torque and outstanding comfort. The Tip- Indent® helps to quickly identify the type of screwdriver and screwdriver tip orientation.

View More

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdrivers
  • Item Screwdriver
  • Tip Style Group Standard
  • Screwdriver Tip Style Keystone Slotted
  • Tip Size 3/8"
  • Handle Material Acetate with Rubber Grip
  • Shank Length 12"
  • Overall Length 17-7/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Insulated No
  • Nonsparking No
  • Handle Design Cushion Grip
  • Shank Shape Round with Hex Bolster
  • Shank Material Steel
  • Finish Chrome
  • Features Tip ID on Handle
  • Standards ASME B107-52
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.