Skip Content
ST
KLEIN TOOLS

Shop Shears, Shop, Straight, Right Hand, Nickel Chrome, Length of Cut: 2"

  • Item # 4VAP3
  • My Part #
  • Mfr. Model # 22001
  • Catalog Page # N/A
  • UNSPSC # 44121618
Shop Shears,8 In. L,Nickel Chrome close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® broad blade utility shear cuts a wide range of materials, anything from wire and fabric, to cable and cordage. Get powerful cutting action from the broad, short jaws. One blade is serrated for nonslip cutting action.

View More

Technical Specs

  • Primary Application Shop
  • Item Shop Shears
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Overall Length 8"
  • Length of Cut 2"
  • Blade Material Nickel Chrome
  • Tip Shape Sharp
  • Cutting Edge Serrated
  • Adjustable No
  • Handle Design Ring and Enlarged Bow
  • Handle Material Nickel Chrome Plated
  • Handle Color Chrome
  • Features Nickel Chrome Plating Resists Corrosion and Rusting, Broad, Short Jaws Provide Powerful Cutting Action, (1) Blade is Serrated for Non-Slip Cutting Action, Cuts Light Wire, Fabric, Cable and Cordage
  • Application For Cutting Light Wire, Fabric, Cable and Cordage
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.