Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

169" x 1-1/4" Aluminum Scaling Bar, Gray

  • Item# 24C197
  • Mfr. Model# 7SCTH4300
  • Catalog Page# N/A
  • UNSPSC# 27112502
169" x 1-1/4" Aluminum Scaling Bar, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Scaling Bar
  • Overall Length 169"
  • Overall Width 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Dia. 1-1/4"
  • Material Aluminum
  • Color Gray
  • Features Heel Offset to 40 Degrees F Angle for Optimum Levering
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms