Skip Content

DV
KLEIN TOOLS

Scaling Bar, 118" L X 1-1/4" W, Aluminum

  • Item # 24C195
  • My Part #
  • Mfr. Model # 7SCTH3000
  • Catalog Page # N/A
  • UNSPSC # 27112502
Pinch Bars,Scaling Bar,118 In. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Pry Bar Sub-Category Pinch Bars
  • Item Scaling Bar
  • Overall Length 118"
  • Overall Width 1-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Dia. 1-1/4"
  • Material Aluminum
  • Color Gray
  • Features Heel Offset to 40 Degrees F Angle for Optimum Levering
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms