Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KLEIN TOOLS

Steel Crank Action Screwdriver with 6" Shank and #1 Phillips Tip

  • Item# 2DGX1
  • Mfr. Model# 681-6
  • Catalog Page# N/A
  • UNSPSC# 27111701
Steel Crank Action Screwdriver with 6" Shank and #1 Phillips Tip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Screwdrivers

Technical Specs

  • Item Crank Action Screwdriver
  • Handle Material Acetate w/Cushion Grip
  • Tip Style Group Phillips/Crosspoint
  • Tip Style Phillips
  • Tip Size #1
  • Shank Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Cushion Grip
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome
  • Overall Length 9-3/4"
  • Features Precision Machined Tip
  • Standards ANSI/ASME/MIL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms