Skip Content

 
KLEIN TOOLS

Ratcheting Crimper

Ratcheting Crimper close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ratcheting Crimper 
Capacity
Please Select
Overall Length
Please Select
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Capacity
Overall Length
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
T1715
22 to 10 AWG
9"
Insulated Terminals

$199.50 / each

Enter location to check availability
Catalog Page #  1068 

Price $199.50 / each

Technical Specs

  • Item Ratcheting Crimper
  • Capacity 22 to 10 AWG
  • Overall Length 9"
  • For Use With Insulated Terminals
T1710
22 to 10 AWG
9"
Insulated Terminals

$427.25 / each

Enter location to check availability
Catalog Page #  1068 

Price $427.25 / each

Technical Specs

  • Item Ratcheting Crimper
  • Capacity 22 to 10 AWG
  • Overall Length 9"
  • For Use With Insulated Terminals
VDV226-011-SEN
28 to 22 AWG
7-1/2"
Crimps 4, 6, and 8 Position Modular Connectors (RJ22, RJ11/RJ12, and RJ45)

$61.95 / each

Enter location to check availability
Catalog Page #  473 

Price $61.95 / each

Technical Specs

  • Item Ratcheting Crimper
  • Capacity 28 to 22 AWG
  • Overall Length 7-1/2"
  • For Use With Crimps 4, 6, and 8 Position Modular Connectors (RJ22, RJ11/RJ12, and RJ45)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More