Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

Radial Cable Stripper, 4-1/2" Overall Length, Category 3, 5, 5E, And 6 Cables Cable Type

  • Item# 6LFT7
  • Mfr. Model# VDV120-006-SEN
  • Catalog Page# 472
  • UNSPSC# 27111510
Radial Cable Stripper,4-1/2" Overall Length,Category 3, 5, 5E, And 6 Cables Cable Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $35.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® radial cable stripper features 1-step outer jacket stripping of category 3, 5, 5e, and 6 cables. Durable high carbon steel cutting blades are ground and honed for long life. Removes the outer jacket of twisted-pair cable without damaging the conductors. Strip and slit lengths may be varied to accommodate different connector requirements. Recessed cutting surface slits long runs of twisted-pair cable. 1-piece construction ensures alignment for precise stripping. Large finger loop promotes rotation during use.

View More

Technical Specs

  • Item Radial Cable Stripper
  • Insulated No
  • Overall Length 4-1/2"
  • Cable Type Category 3, 5, 5E, And 6 Cables
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Functions Strip Only
  • Adjustable Manual
  • Handle Type ABS Plastic
  • Handle Material ABS Plastic
  • Features One-Step Outer Jacket Stripping of Category 3, 5, 5E, and 6 Cables
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.