Skip Content
WV
KLEIN TOOLS

Punch Down Tool Reach Extension, Blade Type: 110, Battery Operated

  • Item # 6LFV4
  • Mfr. Model # VDV427-018
  • Catalog Page # 373
  • UNSPSC # 43222806
Punch Down Tool Reach Extension, Blade Type: 110, Battery Operated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Punch Down Tools

Technical Specs

  • Item Punch Down Tool Reach Extension
  • Blade Type 110
  • Battery Operated/Manual Battery Operated
  • For Use With Compatible With Impact Punchdown Tool (VDV427-013), Punchdown Multi-Tool (VDV427-047) And Other Bayonet Style (Twist & Lock) Socket Punchdown Tools.
  • Description/Special Features Bayonet Male And Female Configuration Ends
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms