Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KLEIN TOOLS

10-1/8" Push Button V-Jaw Water Pump Pliers, 2-1/8" Max. Jaw Opening

  • Item# 46U325
  • Mfr. Model# D504-10B
  • Catalog Page# N/A
  • UNSPSC# 27112113
10-1/8" Push Button V-Jaw Water Pump Pliers, 2-1/8" Max. Jaw Opening close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Water Pump Pliers
  • Plier Jaw Style V-Jaw
  • Adjustment Type Push Button
  • Handle Type Dipped
  • Overall Length 10-1/8"
  • Max. Jaw Opening 2-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • No. of Jaw Positions 11
  • Jaw Length 1"
  • Material Chrome Vanadium Steel
  • Features Nail Holding Groove, Compact, Narrow Design for Easy Work, Unique Jaw Design Provides Multiple Points Of Contact for Maximum Torque, Gripping Surface with Specially Hardened Teeth for Reduced Wear and Positive Grip, Extended Grips for Added Comfort, Plastic Yellow Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms