Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEIN TOOLS

Precision Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 1-1/8", Jaw Length: 13/16"

  • Item # 2DEW7
  • My Part #
  • Mfr. Model # D209-4C
  • Catalog Page # 842
  • UNSPSC # 27112114
Precision Diagonal Cutting Pliers, Cut: Semi-Flush, Jaw Width: 1-1/8", Jaw Length: 13/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $36.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Klein® Tools 4” Diagonal Cutting Pliers has a sharp-pointed nose for precise tip cutting and trimming. It is spring-loaded for self-opening action to help provide easier use. The short jaws and beveled-cutting edges permit close cutting of wire. The pliers have induction-hardened cutting knives to help offer longer blade life. Hot-riveted joint helps ensure smooth action and eliminate handle wobble. The pliers have plastic-dipped handles to help increase comfort and offer easy

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Precision Diagonal Cutting Pliers
  • Item Precision Diagonal Cutting Plier
  • Cut Semi-Flush
  • ESD Safe No
  • Jaw Width 1-1/8"
  • Nominal Tool Length 5"
  • Jaw Length 13/16"
  • Material Tool Steel
  • Overall Length 4-1/2"
  • Voltage Rating 1000V
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Insulated No
  • Nose Type Pointed
  • Cutting Capacity/Material 6 AWG/Copper, Soft, Medium, Hard and Piano Wire
  • Spring Return No
  • Wire Stripper No
  • Jaw Bend 0 Degrees
  • Tip Width 15/32"
  • Max. Jaw Opening 7/8"
  • Handle Type Ergonomic
  • Handle Color Red/Yellow
  • Standards ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E & CSA-Z462, Meet OSHA's Definition Of Insulated Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.