NC
KLEIN TOOLS

Plastic 12.0 qt. Soft Sided Cooler, Ice Retention Up to 12 hr., Black

  • Item # 53YE63
  • My Part #
  • Mfr. Model # 55601
  • Catalog Page # N/A
  • UNSPSC # 24111507
Plastic 12.0 qt. Soft Sided Cooler, Ice Retention Up to 12 hr., Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This tough, Tradesman Pro™ Soft Lunch Cooler features 2 insulated compartments to help keep food and drinks cool for up to 12 hours. It is built to withstand the rigors of the jobsite, with heavy-duty ballistic weave construction and a molded bottom.

View More

Technical Specs

  • Item Soft Sided Cooler
  • Cooler Body Type Soft Sided Cooler
  • With Wheels No
  • Cooler Capacity 12.0 qt.
  • Exterior Length 9-1/2"
  • Exterior Width 12"
  • Exterior Height 13"
  • Primary Material Plastic
  • Ice Retention Up to 12 hr.
  • Body Color Black
  • Features Stays Cool for Up to 12 hr., Double Thick, Leak Resistant Anti Microbial Liner, Fully Molded Bottom Protects Against The Elements, Mesh Side Pockets for Extra Items
  • Number of Cans 10
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.