Skip Content

DV
KLEIN TOOLS

Jaw Length: 1-7/8", Jaw Width: 11/16", Jaw Bend: 0°, Tip Width: 3/32"

  • Item # 6LFW5
  • My Part #
  • Mfr. Model # 71980
  • Catalog Page # N/A
  • UNSPSC # 27112134
Needle Nose Plier,6-5/8 in.,Serrated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Needle Nose Plier
  • Jaw Length 1-7/8"
  • Jaw Width 11/16"
  • Jaw Bend 0 Degrees
  • Tip Width 3/32"
  • Overall Length 6-5/8"
  • Gripping Surface Serrated
  • Side Cutter Yes
  • Wire Stripper Yes
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 2"
  • Handle Color Yellow
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.