Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEIN TOOLS

Needle Nose Pliers, Jaw Length: 1-11/16", Jaw Width: 15/32", Jaw Bend: 0°, Tip Width: 1/16"

  • Item # 2DHA7
  • My Part #
  • Mfr. Model # D335-51/2C
  • Catalog Page # 841
  • UNSPSC # 27112108
Needle Nose Pliers, Jaw Length: 1-11/16", Jaw Width: 15/32", Jaw Bend: 0°, Tip Width: 1/16" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $31.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These needle-nose pliers feature an extra-thin nose design. They also feature hardened steel construction. Cushion-grip handles help to resist corrosion and provide ergonomic comfort. The long, narrow nose and slim hinge help to facilitate extremely close quarter work.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Needle Nose Pliers
  • Item Needle Nose Plier
  • Jaw Length 1-11/16"
  • Jaw Width 15/32"
  • Jaw Bend 0 Degrees
  • Tip Width 1/16"
  • Overall Length 5-5/8"
  • Gripping Surface Smooth
  • Side Cutter No
  • Wire Stripper No
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Dipped
  • Joint Type Solid
  • Spring Return Yes
  • Max. Jaw Opening 1-9/32"
  • Handle Color Blue
  • Material US Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating Not Rated
  • Features Extra Thin Nose
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Needle Nose Plier, 5-5/8 In Overall Length, 1-9/32 In Max. Jaw Opening, Smooth Gripping Surface is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent for small detailed work. The right tool for the most specific, intricate use. Not a better tool around than this, it's manueverable and great.
Date published: 2012-03-22
  • y_2018, m_7, d_21, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_2DHA7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.