Skip Content

ST
KLEIN TOOLS

Needle Nose Pliers, Jaw Length: 2-7/16", Jaw Width: 11/16", Jaw Bend: 0°, Tip Width: 3/32"

  • Item # 1N085
  • My Part #
  • Mfr. Model # D203-7-INS
  • Catalog Page # 855
  • UNSPSC # 27112108
Needle Nose Plier,7-3/8" L,Serrated close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These insulated cutting pliers are designed to reduce the risk of electrical shock up to 1000V. Grips consist of 2 layers. The inner layer is bonded to the tool. The tool features U.S. tool steel construction, which is forged, machined, and tempered with

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Needle Nose Pliers
  • Item Needle Nose Plier
  • Jaw Length 2-7/16"
  • Jaw Width 11/16"
  • Jaw Bend 0 Degrees
  • Tip Width 3/32"
  • Overall Length 7-3/8"
  • Gripping Surface Serrated
  • Side Cutter Yes
  • Wire Stripper Yes
  • Wire Crimper No
  • ESD Safe No
  • Nonsparking No
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Type Cushion Grip
  • Joint Type Solid
  • Spring Return No
  • Max. Jaw Opening 1-1/4"
  • Handle Color Orange
  • Material Steel
  • Cutting Capacity/Material Not Specified
  • Voltage Rating 1000V
  • Standards IEC 900 and ASTM F-1505-94
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.