Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KLEIN TOOLS

Linemans Pliers, Jaw Length: 1-19/32", Jaw Width: 1-1/4", Jaw Thickness: 5/8", Dipped Handle

  • Item # 2DGZ5
  • My Part #
  • Mfr. Model # D213-9
  • Catalog Page # 841
  • UNSPSC # 27112117
Linemans Pliers, Jaw Length: 1-19/32", Jaw Width: 1-1/4", Jaw Thickness: 5/8", Dipped Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These high-leverage, side-cutting pliers feature a square nose for twisting and grabbing wires. They also feature a rivet that is closer to the cutting edge for 46% more cutting and gripping power than similar models. The induction-hardened cutting knives are extra durable for long service life, and the tempered handles help absorb the "snap" when cutting wire. Hardened steel construction with a corrosion-resistant finish.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Linemans Pliers
  • Item Linemans Plier
  • Jaw Length 1-19/32"
  • Jaw Width 1-1/4"
  • Jaw Thickness 5/8"
  • Overall Length 9-3/8"
  • Handle Type Dipped
  • Material Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • High Leverage Yes
  • Wire Crimper No
  • Fish Tape Puller No
  • Spring Return No
  • Features Square Nose
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.