Skip Content

ST
KLEIN TOOLS

Linemans Pliers, Jaw Length: 1-25/32", Jaw Width: 1-1/32", Jaw Thickness: 17/32", Ergonomic Handle

  • Item # 10A982
  • My Part #
  • Mfr. Model # J12098
  • Catalog Page # 841
  • UNSPSC # 27112106
Linemans Pliers, Jaw Length: 1-25/32", Jaw Width: 1-1/32", Jaw Thickness: 17/32", Ergonomic Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lineman's Pliers features carbon steel construction. It also features a pipe grip for holding round objects. A crimping die behind the hinge helps to provide superior leverage. Use to crimp non-insulated connectors, lugs, and terminals.

View More

Technical Specs

  • Plier Product Group Pliers
  • Plier Item Linemans Pliers
  • Item Linemans Plier
  • Jaw Length 1-25/32"
  • Jaw Width 1-1/32"
  • Jaw Thickness 17/32"
  • Overall Length 8-3/4"
  • Handle Type Ergonomic
  • Material Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated No
  • High Leverage Yes
  • Wire Crimper No
  • Fish Tape Puller No
  • Spring Return No
  • Features Pipe Grip
  • Standards ASME B107
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.