Skip Content

DV
KLEIN TOOLS

Jaw Length: 1-19/32", Jaw Width: 1-5/16", Jaw Thickness: 5/8", Dipped Handle

  • Item # 10A981
  • My Part #
  • Mfr. Model # D201-9
  • Catalog Page # N/A
  • UNSPSC # 27112106
Jaw Length: 1-19/32", Jaw Width: 1-5/16", Jaw Thickness: 5/8", Dipped Handle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Linesman Pliers

• Hardened steel Corrosion-resistant

View More

Technical Specs

  • Item Linemans Plier
  • Jaw Length 1-19/32"
  • Jaw Width 1-5/16"
  • Jaw Thickness 5/8"
  • Overall Length 9-3/8"
  • Handle Type Dipped
  • Material Carbon Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • High Leverage No
  • Wire Crimper No
  • Fish Tape Puller No
  • Spring Return No
  • Features Square Nose
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms