Skip Content

ST
KLEIN TOOLS

Kevlar®® Shears, Electrical and Communications, Straight, Right Hand, Nickel Chrome, Length of Cut:

  • Item # 4VAP7
  • My Part #
  • Mfr. Model # 24001
  • Catalog Page # 850
  • UNSPSC # 27111519
Electrical/Comm.,Kevlar(R) Shears close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $46.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.34 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® spring-action snip (or shear) is excellent for cutting Kevlar® insulation in fiber optic applications. The spring-loaded design gives this snip self-opening action. It features 1 serrated blade for nonslip cutting action. Compatible for right- and left-handed users. Handy closure lock for convenient storage.

View More

Technical Specs

  • Primary Application Electrical and Communications
  • Item Kevlar(R)(R) Shears
  • Left/Right Hand Right Hand
  • Handle Style Straight
  • Overall Length 6-1/2"
  • Length of Cut 1"
  • Blade Material Nickel Chrome
  • Tip Shape Sharp
  • Cutting Edge Serrated
  • Adjustable No
  • Handle Design Cushion Grip Curved
  • Handle Material Plastic Coated
  • Handle Color Yellow
  • Features Nickel Chrome Plating Resists Corrosion and Rusting, One Blade is Serrated for Non-Slip Cutting Action, Spring Loaded for Self Opening Action, Handy Closure Lock for Convenient Storage, Compatible For Right- and Left-Handed Users, Excellent for Cutting Kevlar(R) Insulation in Fiber Optic Applications, Kevlar(R) is a Registered Trademark of E.I. Du Pont De Nemours and Company
  • Application For Cutting Kevlar(R) Insulation in Fiber Optic Applications
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.