Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

Insulated Tool Set, Number of Pieces: 13

  • Item# 3KGV3
  • Mfr. Model# 33525
  • Catalog Page# N/A
  • UNSPSC# 27113201
Insulated Tool Set, Number of Pieces: 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,284.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The KLEIN TOOLS® 13-piece insulated tool kit features essential tools for the lineman. The custom case includes 2 pallets with pockets custom-fit for each tool, a piano-hinged case cover that has both a combination lock, and 2 key-locked latches for security plus extra storage space behind the pallets for important papers or other accessories. 18-7/8"W x 15-3/8"D x 8-1/4"H.
Meets or exceeds IEC: 60900: 2012, ASTM F1505-10 Standards for insulated tools.

View More

Technical Specs

  • Item Insulated Tool Set
  • Number of Pieces 13
  • Pliers Included Mfr. No. D2000-28-INS Diagonal-Cutting Pliers, No. D2000-48-INS Diagonal-Cutting Pliers Angled Head, No. 63050-INS High Leverage Cable Cutter, No. D203-8-INS Long-Nose Plier, No. D2000-9NE-INS Side Cutter, No. D502-10-INS Water Pump Pliers
  • Screwdrivers Included (3) Mfr. Nos. 602-10-INS, 602-4-INS, 602-6-INS Keystone Screwdrivers, (3) No. 603-3-INS, 603-4-INS, 603-6-INS Phillips Screwdrivers
  • Tool Storage Included Yes
  • Tool Storage Type Included Case
  • Includes Mfr. No. 1570-3LR-INS Lineman's Skinning Knife, No. 33535 Bright Yellow Carrying Case
  • Max. Use Voltage 1000VAC
  • Standards IEC 60900 and ASTMF 1505 Standards for Insulated Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.