Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KLEIN TOOLS

Hacksaw, Heavy-Wght w/12 Blade

  • Item# 2DGD3
  • Mfr. Model# 701-12
  • Catalog Page# N/A
  • UNSPSC# 27111508
Hacksaw,Heavy-Wght w/12 Blade close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Heavy-Weight Hacksaws
  • Type Heavy Weight
  • Length 16"
  • Blade Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Teeth per Inch 32-24-18
  • Handle Design die-cast zinc
  • Function Rugged, heavy-duty saw; greater weight means a faster job; permits efficient one-hand use where necessary; blade cuts fully through to a flat surface
  • Characteristics Storage for extra blades in tubular steel frame; threaded pins that cannot be lost if blade breaks and it can only be used in a vertical position
  • Number of Pieces 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms