ST
KLEIN TOOLS

Hammer, Heavy-Duty Curved-Claw, 20oz Head

  • Item # 2DGE2
  • My Part #
  • Mfr. Model # 818-20
  • Catalog Page # N/A
  • UNSPSC # 27111602
Hammer, Heavy-Duty Curved-Claw, 20oz Head close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This curved-claw hammer features a smooth face, steel head, and fiberglass shaft construction. The high-strength fiberglass shaft is shock-absorbent and nonconductive. Durable, plastic-alloy jacketing helps to protect the neck from fraying and splintering if incorrectly struck or overstruck. The perforated neoprene grip is bonded to its handle.

View More

Technical Specs

  • Item Curved Claw Hammer
  • Type Heavy Duty
  • Head Weight (Oz.) 20.0
  • Overall Length (In.) 14
  • Handle Fiberglass w/Neoprene Grip
  • Face Smooth
  • Face Dia. (In.) 1
  • Head Material Steel
  • Features High Strength Fiberglass Shaft Absorbs Shock and Keeps Head Tight
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.